Shop All Carbon Monoxide and Smoke Detectors
Kidde
Smoke Alarm, Ionization Sensor, 3V Lithium
Mfr # I9010
Zoro # G408370672
original price:
$35.74
16% off
new price: $29.79
/ea
Sold in multiples of 6 for $178.74
$178.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Detection Method Ionization
- Power Source 3V Lithium
- Overall Height 1.5 in
- Standards NFPA, UL Listed
- Test Button Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # I9010
- Zoro # G408370672
- UPC # 47871901364
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Height | 1.5 in |
Battery Size | 3V |
Manufacturer Warranty Length | 10 yr |
Outside Diameter | 5.6 in |
Description
Smoke Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin Yes, Battery Size 3V, Detector Type Smoke Detector, Power Source 3V Lithium, Sensor Type Ionization, Visual Alert Type 4 Modes of Operation, Volume Level 85 dB @ 10 ft, Alert Type Sound, Detects Smoke, Humidity Operating Range 5 Percent to 85 Percent RH, Hush Mode Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Universal Rolling Case for Printer (120994)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21003 (TC1-21003)
- 3M E-A-R„¢ Push-Ins Foam Earplugs, EAR 318-1000, 100/Box (7000127213)
- KIDDE Carbon Monoxide Alarm, Alarm Audible Alert, Battery; AC Supply (KID21025759)
- KIDDE EXPLSV GS&CRBN MNXD DTCR (900-0113-02)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACS)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (3) AA Batteries (KN-COPP-B-LPM)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (P4010LDCS-W)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (i12040)
- UNIVERSAL / USI ELECTRIC Ionization Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert (5304)
- Kidde Fire Protection