Shop All Key Lock Boxes
Kidde
S6 KeySafe original 2-Key Slimline Lock Box, Clay
Mfr # 001371 S6
Zoro # G111776259
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # 001371 S6
- Zoro # G111776259
- Country of Origin United States
- Category Key Lock Boxes
Description
Holds up to 2 keys and attaches securely to any wall or flat surface with included mounting hardware. Easy-to-use pushbutton combination can be changed at anytime for added security. There are over 1,000 different combinations available. The StrongBox design has a solid track record for unmatched quality and security. Great for after-school access for kids. Never be locked out again! Color - white. Commercial Slimline KeySafe holds up to 2 keys for secure storage of keys. Pushbutton combination is easy to set and can be changed at anytime. No more lost keys. Double wall construction in the vault and dual locking points at the lid ensure unmatched security & reliability. Heavy duty weather resistant metal provides years of use outdoors or indoors and will not rust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Hook, White, 26 Lb, 1.835 In Dia (3DXZ5)
- ESSEX Touchless Stainless Steel Switch, Mullion Mount (HEW-1)
- ZORO SELECT O-Ring, Dash 242, Viton, 0.13 In., PK5 (U38871.012.0400)
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 24 x 20 (MP2420L)
- KIDDE Lock Box, Black, Surface, Mortise, 5 Keys (534)
- KIDDE Lock Box, White, Surface, PushButton, 5 Keys (1408)
- KIDDE Lock Box, Titanium, Push Button, 5 Keys (2047)
- KIDDE Lock Box, Surface Mount, 2 Keys (1170)
- KIDDE Lock Box, Surface Mount, 5 Keys (1409)
- KIDDE Lock Box, White, Surface, PushButton, 2 Keys (1413)
- MASTER LOCK Lock Box, Padlock, 7 Keys (5422D)
- Kidde Key Lock Boxes