Shop All Fire Alarm System Components and Accessories
Kidde
Remote Zone Indicator
Mfr # K-FSRA10C
Zoro # G6677316
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 10 Zone
- For Use With E-FSC1004
- Finish White
- Mounting Flush or Surface
- Depth (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # K-FSRA10C
- Zoro # G6677316
- UPC # 793016037749
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 1 1/2 in |
Length (In.) | 8 1/2 in |
Height (In.) | 5 5/8 in |
Details
Item | Remote Zone Indicator |
Type | 10 Zone |
For Use With | E-FSC1004 |
Finish | White |
Mounting | Flush or Surface |
Standards | CSFM, UL, ULC |
Alarm Current | 98mA |
Humidity Range (% RH) | 93% RH |
Standby Current (uA) | 17000 uA |
Voltage | 24V DC |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Application | Wireless Supervisory System, Alarm Panel, Fire Alarm |
Description
Remote Zone Indicator, 10 Zone, Finish White, Flush or Surface Mounting, Alarm Current 98mA, Standby Current (uA) 17000 uA, Depth (In.) 1 1/2 in, Height (In.) 5 5/8 in, Length (In.) 8 1/2 in, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Humidity Range ( Percent RH) 93 Percent RH, Voltage 24V DC, Standards CSFM, UL, ULC, For Use With E-FSC1004
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hot Work Permit Tag, Pk10 (RPT171)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Orange, Size M (8376K)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter L 1 pc, 6PK (840820)
- SIRIUS PROTECTIVE PRODUCTS 24In Red Disposable Bouffant Hair Nets, High Quality Breathable Material, 1000PK (PP2MC24)
- KIDDE Relay Module (SM120X)
- KIDDE Relay Module (CO120X)
- KIDDE Surface Box, Red, 2-7/16" D (K-276B-RSB)
- EDWARDS SIGNALING Digital Communicator, H 4 1/2 x W 8 In (F-DACT)
- AIR PRODUCTS & CONTROLS Sampling Tube, 5/8" Height (STS-2.5)
- EDWARDS SIGNALING ceiling mount for 116 series (116EX-C)
- EDWARDS SIGNALING Door Holder Assembly, 2 In. (1500-2)
- Kidde Fire Alarm System Components and Accessories