Shop All Fire Alarm System Components and Accessories
Kidde
Relay Module
Mfr # SM120X
Zoro # G2143836
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kidde Smoke Alarms
- Power Source Hardwired
- Operating Frequency 60 Hz
- Height (In.) 3/4 in
- Length (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # SM120X
- Zoro # G2143836
- UPC # 047871001231
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Dimensions
Height (In.) | 3/4 in |
Length (In.) | 3 in |
Width (In.) | 1 3/4 in |
Depth (In.) | 14 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Relay Module |
For Use With | Kidde Smoke Alarms |
Power Source | Hardwired |
Operating Frequency | 60 Hz |
Includes | (1) Set of Form C Contacts |
Standards | CSA Listed, UL Listed |
Provides | Auxiliary Warning Devices Interconnection |
Operating Temp. | 40 Degrees to 100 Degrees F |
Features | Used to Activate Auxiliary Warning Devices Such As External Bells and Sirens, Hallway or Stairway Lighting, Will Only Activate When It Receives A Smoke Signal From An Interconnect Smoke Alarm |
Accessory Type | Relay Module, Smoke Alarm |
Operating Voltage | 120V AC |
Detector Power Source | Hardwired |
Maximum Operating Temperature | 100 Degrees F |
Minimum Operating Temperature | 40 Degrees F |
Product Type | Smoke Alarm Relay Module |
Interconnectivity | None |
Description
Relay Module, Features Used to Activate Auxiliary Warning Devices Such As External Bells and Sirens, Hallway or Stairway Lighting, Will Only Activate When It Receives A Smoke Signal From An Interconnect Smoke Alarm, Includes (1) Set of Form C Contacts, Power Source Hardwired, Product Type Smoke Alarm Relay Module, For Use With Kidde Smoke Alarms, Manufacturer Warranty Length 1 yr, Maximum Operating Temperature 100 Degrees F, Minimum Operating Temperature 40 Degrees F, Operating Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (7700PFTS)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr Coat, L (300CL)
- CONDOR Stop Check In Sign, 11" W, 11" H, English, Vinyl, Red (485K52)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0310AC)
- KIDDE Surface Box, Red, 2-7/16" D (K-276B-RSB)
- KIDDE Remote Zone Indicator (K-FSRA10C)
- KIDDE Relay Module (CO120X)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 5-1/2" Length (MSR-50RK/W)
- PRO-LOK ProLok: Flat Plate- Alarm Lock Trilogy (PRL-EWP-IN15-FP-S)
- EDWARDS SIGNALING Heat Detector, Coverage 1600 Sq. Ft. (302-EPM-135)
- NAPCO Expander, White, For Gem-P1632 (GEM-EZM4/8)
- Kidde Fire Alarm System Components and Accessories