Shop All Fire Extinguishers
Kidde
, Proline Pro 5 Multi-Purpose Dry Chemical Fire Extinguisher, 8.5lb, 3-A, 40-B:c
Mfr # 46611201
Zoro # G110827402
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # 46611201
- Zoro # G110827402
- UPC # 47871661121
- Country of Origin United States
- Category Fire Extinguishers
Description
Rechargeable. Designed to meet most commercial and industrial specifications. Tough impact resistant metal valve, handle and lever. Powder coated cylinder for corrosion protection. Easy to read gauge. Materials: Aluminum Cylinder; Monoammonium Phosphate; Fire Class: ABC; UL Rating: 3-A:40-B:C; Charge Weight: 5.5 lbs.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-6)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, S, 100 PK, Beige (EV-2050-S)
- CORTINA SAFETY PRODUCTS Snap-On Signs For Traffic Cones - 14"Wx10"H - Blank (03-550-BLCH)
- IRONWEAR Standard Polyester Safety Vest w/ Zipper And 2" Reflective Tape Class 2 (Black/X-Large) (1284-BZ-XL)
- KIDDE ProLine Pro 2.5 MP Fire Extinguisher, 1 A, 10 B:C, 100psi, 2.6lb (466227)
- KIDDE Fire Extinguisher, 2B:C, Halotron, 2.5 lb (PROPLUS2.5HM)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 4A:60B:C, Rechargeable, 10 lb capacity, 20 ft Range (PRO10MP)
- KIDDE Fire Extinguisher, 5B:C, Halotron, 5 lb (PROPLUS5HM)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, 100 psi, Rechargeable, 2.5 lb capacity (PRO 2.5MP)
- KIDDE Kidde Fire Extinguisher Dry Chemical 10 Lb. (466204)
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (KITCHEN5)
- Kidde Fire Extinguishers