Shop All Fire Extinguishers
Kidde
ProLine Pro 5 Multi-Purpose Dry Chemical Fire Extinguisher, 8.5lb, 3-A, 40-B:C
Mfr # 466112-01
Zoro # G304417778
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class ABC
- Capacity 5 lbs
- UL Rating 3-A, 40-B:C
- Cylinder Material Aluminum; Monoammonium Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # 466112-01
- Zoro # G304417778
- UPC # 47871112012
- Country of Origin Mexico
- Category Fire Extinguishers
Details
Fire Extinguisher Class | ABC |
Capacity | 5 lbs |
UL Rating | 3-A, 40-B:C |
Cylinder Material | Aluminum; Monoammonium Phosphate |
Description
Rechargeable. Designed to meet most commercial and industrial specifications. Tough impact resistant metal valve, handle and lever. Powder coated cylinder for corrosion protection. Easy to read gauge.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-1-PK (7122-1-PK)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86871 (86871)
- TILLMAN 30Oz Hot Mil, Gaunlet, PR (1625)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 466U46 (466U46)
- KIDDE Fire Extinguisher, 5B:C, Halotron, 5 lb (PROPLUS5HM)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 4A:60B:C, Rechargeable, 10 lb capacity, 20 ft Range (21032150)
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (AUTO FX5 II)
- KIDDE Fire Extinguisher, Class BC, Agent: Sodium Bicarbonate, UL Rating 5B:C, 2 lb capacity, 6 ft Range (21007077MTL)
- KIDDE ProLine Pro 2.5 MP Fire Extinguisher, 1 A, 10 B:C, 100psi, 2.6lb (466227)
- KIDDE Kidde Fire Extinguisher Dry Chemical 10 Lb. (466204)
- AMEREX Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (B417TC)
- Kidde Fire Extinguishers