Shop All Fire Extinguishers
Kidde
ProLine Pro 5 MP Fire Extinguisher, 3 A, 40 B:C, 16.07h x 4.5 dia, 5lb
Mfr # 466112
Zoro # G6102739
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 lb
- Color Red
- Material Metal
- Operating Pressure 195 psi
- Diameter 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # 466112
- Zoro # G6102739
- UPC # 47871661121
- Country of Origin Mexico
- Category Fire Extinguishers
Dimensions
Diameter | 4 1/2 in |
Height | 16.3" |
Details
Capacity | 5 lb |
Color | Red |
Material | Metal |
Operating Pressure | 195 psi |
Application | Industrial, Commercial |
Description
Kidde ProLine Pro 5 MP Fire Extinguisher, 3 A, 40 B:C, 195psi, 16.07h x 4.5 dia, 5lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (42-874)
- ABUS Lockout Padlock, KA, Silver, 2-3/8"H (90RK/50 KA)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, S, 1 PR (9369S)
- GLOWEAR BY ERGODYNE L Lime Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Agent: Monoammonium Phosphate, 2.5 lb Capacity (46614220MTL)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Dry Chemical, 2.5 lb capacity, 15 ft Range (PROPLUS2.5)
- KIDDE Fire Extinguisher Dry Chemical 2 1/2 Lb. (466227-01)
- KIDDE Fire Extinguisher, 10B:C, Dry Chemical, 2.9063 lb (FA10G)
- KIDDE Fire Extinguisher, Class BC, Agent: Sodium Bicarbonate, UL Rating 5B:C, 2 lb capacity, 6 ft Range (21007077MTL)
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (XL-5MR)
- AMEREX Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (398)
- Kidde Fire Extinguishers