Shop All Fire Extinguishers
Kidde
Pro 5 MP 466112 5.5 lb. ABC Multipurpose Fire Extinguisher with Wall HangerGen
Mfr # 472466112
Zoro # G911594046
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # 472466112
- Zoro # G911594046
- Country of Origin China
- Category Fire Extinguishers
Description
Protect your establishment from fires with this Kidde Pro 5 MP 466112 5.5 lb. ABC multipurpose fire extinguisher! This unit uses a multipurpose dry chemical agent to fight a wide variety of common fires. It has a UL Rating of 3-A:40-B:C for performance against Class A Class B and Class C fires for everything from wood and paper to liquid and gas and even electrical fires. To safely fight fires from a distance it boasts a discharge range of 12' to 18'.This unit has a tough impact-resistant metal valve handle and lever. The seamless aluminum cylinder is powder-coated for corrosion resistance. This extinguisher has an easy-to-pull safety pin and a clear instruction label with graphics ensuring easy operation. Plus it has a gauge that clearly shows when the extinguisher is charged and ready for use.This unit has a discharge time of 13 to 15 seconds and it has an operating pressure of 195 PSI. It is easy to hang for quick access using the included UL approved wall hanger. It is USCG approved when fitted with a mounting bracket sold separately.Overall Dimensions:Diameter: 4 1/2''Height: 16 5/16''Capacity: 5.5 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113111)
- KEEN Size 8 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- SIGNMISSION PASTRAMI SANDWICH DECAL sticker Yiddish food restaurant butcher shop, D-12 Pastrami Sandwich (D-12 Pastrami Sandwich)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99280-E)
- KIDDE Kidde Fire Extinguisher Dry Chemical 10 Lb. (466204)
- KIDDE Pro 210 Fire Extinguisher, 4lb, 2-A, 10-B:C (408-21005779)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (PRO15CDM)
- KIDDE ProLine Pro 5 Multi-Purpose Dry Chemical Fire Extinguisher, 8.5lb, 3-A, 40-B:C (466112-01)
- KIDDE ProLine Pro 2.5 MP Fire Extinguisher, 1 A, 10 B:C, 100psi, 2.6lb (466227)
- KIDDE 5 Rechargeable Fire Extinguisher- Red (1062456)
- FIRST ALERT BRK 2A 10BC Extinguisher (HOME2PRO)
- Kidde Fire Extinguishers