Shop All Key Lock Boxes
Kidde
Lock Box, White, Surface, PushButton, 2 Keys
Mfr # 1413
Zoro # G1592346
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Locking Type Push Button
- Key Capacity 2
- Material metal
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # 1413
- Zoro # G1592346
- UPC # 090928014135
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Width | 2 5/16 in |
Depth | 1 11/16 in |
Height | 3 7/8 in |
Details
Item | Lock Box |
Mounting Type | Surface |
Locking Type | Push Button |
Key Capacity | 2 |
Material | metal |
Color | White |
Includes | Mounting screws |
Weather Resistant | Yes |
Description
Lock Box, Surface Mounting Type, Push Button Locking Type, Key Capacity 2, Weather Resistant Yes, Height 3 7/8 in, Width 2 5/16 in, Depth 1 11/16 in, Metal, White, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Shoe, 11/16" Insert Sz, Flange 3/32"H (2343AV36)
- SPEC Disc Spring, 0.188, Steel, Belleville, PK10 (B0375030)
- ZORO SELECT 3/4 in W x 48 in H Bright Nickel Continuous Hinge (4PB20)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195RF/26D)
- KIDDE Lock Box, Titanium, Push Button, 5 Keys (1017)
- KIDDE Key Safe Pushbutton Portable (001000)
- KIDDE Lock Box, Surface Mount, 2 Keys (1414)
- KIDDE Lock Box, Magnetic Surface Mount, 1 Key (1859)
- KIDDE Lock Box, Padlock, 3 Keys (1166)
- KIDDE Lock Box, Surface Mount, 5 Keys (1409)
- ZORO SELECT Emergency Lock Box, Wall Mount, 1 Key (2NEU2)
- Kidde Key Lock Boxes