Shop All Key Lock Boxes
Kidde
Lock Box, Titanium, Push Button, 5 Keys
Mfr # 2047
Zoro # G1592319
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Locking Type Push Button
- Key Capacity 5
- Material Zinc Alloy/Stainless Steel
- Color Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # 2047
- Zoro # G1592319
- UPC # 090928020471
- Country of Origin United States
- Category Key Lock Boxes
Dimensions
Depth | 2 1/2 in |
Width | 3 3/16 in |
Height | 5 7/8 in |
Details
Item | Lock Box |
Mounting Type | Surface |
Locking Type | Push Button |
Key Capacity | 5 |
Material | Zinc Alloy/Stainless Steel |
Color | Titanium |
Weather Resistant | Yes |
Includes | Mounting screws |
Description
Lock Box, Surface Mounting Type, Push Button Locking Type, Key Capacity 5, Weather Resistant Yes, Height 5 7/8 in, Width 3 3/16 in, Depth 2 1/2 in, Zinc Alloy/Stainless Steel, Titanium, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Right-handed Intermediate Pivotin Aluminum (TH1190-RH-AL)
- MCKINNEY 4 in W x Satin Brass Swing Clear Hinge (4 T2895 US4 1/4RC NL)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 3 In Brush (BPS33-10)
- ZORO SELECT Grommet, Buna-N, MS 35489-71, PK25 (3MPN1)
- KIDDE Lock Box, Surface Mount, 5 Keys (1267)
- KIDDE Lock Box, White, Surface, PushButton, 5 Keys (1408)
- KIDDE Lock Box, Clay, Portable, PushButton, 3 Keys (1404)
- KIDDE Lock Box, Padlock, 3 Keys (1350)
- KIDDE Lock Box, Surface Mount, 2 Keys (1414)
- KIDDE Lock Box, Surface Mount, 5 Keys (1015)
- BARSKA Key Cabinet, 600 Capacity, 22" H (CB12700)
- Kidde Key Lock Boxes