Shop All Key Lock Boxes
Kidde
Lock Box, Titanium, Push Button, 5 Keys
Mfr # 1017
Zoro # G1592355
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Door
- Locking Type Push Button
- Key Capacity 5
- Material metal
- Height 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # 1017
- Zoro # G1592355
- UPC # 090928010175
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Height | 4 1/8 in |
Depth | 2 7/32 in |
Width | 3 3/8 in |
Details
Item | Lock Box |
Mounting Type | Door |
Locking Type | Push Button |
Key Capacity | 5 |
Material | metal |
Includes | Over Door Mount |
Color | Titanium |
Weather Resistant | Yes |
Description
Lock Box, Door Mounting Type, Push Button Locking Type, Key Capacity 5, Weather Resistant Yes, Height 4 1/8 in, Width 3 3/8 in, Depth 2 7/32 in, Metal, Titanium, Includes Over Door Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Ring, 1 1/4 In, Virgin PTFE, White, Outside Dia.: 3" (D012150R204027)
- BEST 1-25/32" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB179 4 5X4 5 DOOR HINGE P STL)
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 8 ft. - Black (03_101_WAB)
- ZORO SELECT By-Pass Closet Door Track Set (7060U)
- KIDDE Lock Box, Black, Surface, Mortise, 5 Keys (534)
- KIDDE Lock Box, Padlock, 3 Keys (1012)
- KIDDE Lock Box, Surface Mount, 5 Keys (1267)
- KIDDE Lock Box, Padlock, 3 Keys (1350)
- KIDDE Key Safe Pushbutton Portable (001000)
- KIDDE Lock Box, Surface Mount, 2 Keys (1414)
- MASTER LOCK Lock Box, Wall Mount, 7 Keys (5423D)
- Kidde Key Lock Boxes