Shop All Key Lock Boxes
Kidde
Lock Box, Surface Mount, 5 Keys
Mfr # 1409
Zoro # G3304086
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Locking Type Push Button
- Key Capacity 5
- Material metal
- Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # 1409
- Zoro # G3304086
- UPC # 090928014098
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Height | 4 1/2 in |
Width | 2 1/2 in |
Depth | 2 1/4 in |
Details
Item | Lock Box |
Mounting Type | Surface |
Locking Type | Push Button |
Key Capacity | 5 |
Material | metal |
Color | Clay |
Includes | Mounting hardware |
Weather Resistant | No |
Description
Lock Box, Surface Mounting Type, Push Button Locking Type, Key Capacity 5, Weather Resistant No, Height 4 1/2 in, Width 2 1/2 in, Depth 2 1/4 in, Metal, Clay, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Vinyl Composition Tile, 45sq ft, Cool Whte (FP51899031)
- PROSOURCE Leverset L6 Passage Rev Polbrs (L6703V-PS)
- BAUMGARTENS Wrist Coil Key Chain, Translucent Assorted (BAUKC7000)
- ZORO SELECT Cam Latch, Keyed, Chrome, Key Slot (1XPE9)
- KIDDE Lock Box, Padlock, 3 Keys (1166)
- KIDDE Lock Box, Titanium, Push Button, 5 Keys (2047)
- KIDDE Lock Box, Surface Mount, 2 Keys (1324)
- KIDDE Lock Box, Surface Mount, 5 Keys (1015)
- KIDDE Lock Box, Magnetic Surface Mount, 1 Key (1859)
- KIDDE Lock Box, Black, Surface, Mortise, 5 Keys (534)
- NATIONAL LOCK National Lock N8384 03 Chest Lock Full Mortise - Bright Brass (N8384 03)
- Kidde Key Lock Boxes