Shop All Key Lock Boxes
Kidde
Lock Box, Surface Mount, 2 Keys
Mfr # 1324
Zoro # G3169047
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Locking Type Push Button
- Key Capacity 2
- Material metal
- Includes Cover, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # 1324
- Zoro # G3169047
- UPC # 090928013244
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Depth | 2 1/4 in |
Width | 2 1/2 in |
Height | 4 1/2 in |
Details
Item | Lock Box |
Mounting Type | Surface |
Locking Type | Push Button |
Key Capacity | 2 |
Material | metal |
Includes | Cover, Mounting Hardware |
Color | Silver |
Weather Resistant | Yes |
Description
Lock Box, Surface Mounting Type, Push Button Locking Type, Key Capacity 2, Weather Resistant Yes, Height 4 1/2 in, Width 2 1/2 in, Depth 2 1/4 in, Metal, Silver, Includes Cover, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SPRING HINGE DBLACT SB3"" (N100-049)
- IVES Satin Chrome Hinge 5BB1412652 (HINGE.323)
- LIPPERT COMPONENTS Lippert Components 730814 Screen Shot Automatic Screen Door Closer - 28" (730814)
- KABA ILCO Key Machine Cut Light Bulb (KD50-18)
- KIDDE Lock Box, Black, Surface, Mortise, 5 Keys (534)
- KIDDE Lock Box, Surface Mount, 5 Keys (1015)
- KIDDE Lock Box, Surface Mount, 2 Keys (1170)
- KIDDE Lock Box, Titanium, Push Button, 5 Keys (1017)
- KIDDE Lock Box, Padlock, 3 Keys (1166)
- KIDDE Key Safe Pushbutton Portable (001000)
- BARSKA Key Cabinet, 240 Capacity, 21-3/4" H (CB12494)
- Kidde Key Lock Boxes