Shop All Key Lock Boxes
Kidde
Lock Box, Magnetic Surface Mount, 1 Key
Mfr # 1859
Zoro # G3158793
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Magnetic Surface
- Locking Type Combination
- Key Capacity 1
- Material Plastic
- Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # 1859
- Zoro # G3158793
- UPC # 090928018591
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Depth | 3/4 in |
Height | 3 1/4 in |
Width | 2 1/4 in |
Details
Item | Lock Box |
Mounting Type | Magnetic Surface |
Locking Type | Combination |
Key Capacity | 1 |
Material | Plastic |
Includes | Adhesive Mount |
Color | Charcoal |
Weather Resistant | Yes |
Description
Lock Box, Magnetic Surface Mounting Type, Combination Locking Type, Key Capacity 1, Weather Resistant Yes, Height 3 1/4 in, Width 2 1/4 in, Depth 3/4 in, Plastic, Charcoal, Includes Adhesive Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Super 48 Retractable Key Chain Clip-On (4365)
- HILLMAN AnchorWire Steel-Plated Keyhole Picture Hanger 20 lb 2 pk, 10PK (122213)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (BSW-1Z)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door (2868pri1310CLETRH154916)
- KIDDE Lock Box, White, Surface, PushButton, 5 Keys (1408)
- KIDDE Lock Box, Padlock, 3 Keys (1350)
- KIDDE Lock Box, Padlock, 3 Keys (1166)
- KIDDE Lock Box, Titanium, Push Button, 5 Keys (1017)
- KIDDE Lock Box, Black, Surface, Mortise, 5 Keys (534)
- KIDDE Lock Box, Surface Mount, 2 Keys (1170)
- NATIONAL HARDWARE KEY HASP LOCK CHRM4-1/2"" (N183-780)
- Kidde Key Lock Boxes