Shop All Key Lock Boxes
Kidde
Lock Box, Clay, Portable, PushButton, 3 Keys
Mfr # 1404
Zoro # G1592361
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Padlock
- Locking Type Push Button
- Key Capacity 3
- Material metal
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # 1404
- Zoro # G1592361
- UPC # 090928014043
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Height | 5 3/4 in |
Width | 4 7/16 in |
Depth | 1 13/16 in |
Details
Item | Lock Box |
Mounting Type | Padlock |
Locking Type | Push Button |
Key Capacity | 3 |
Material | metal |
Weather Resistant | Yes |
Color | Clay |
Description
Lock Box, Padlock Mounting Type, Push Button Locking Type, Key Capacity 3, Weather Resistant Yes, Height 5 3/4 in, Width 4 7/16 in, Depth 1 13/16 in, Metal, Clay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS SBR Grommet 5/8" Hole ID, 1/8" Edge Thickness, 3/8" ID, PK 50 (BULK-GMT-SBR-22)
- ZORO SELECT Gasket, Ring, 4 In, Virgin PTFE, White (D040150R202027)
- DON-JO 1-3/4" x 4-1/2" Door Hinge Filler Plate (HF45DU)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 13 lb. Pull (6XY53)
- KIDDE Lock Box, Padlock, 3 Keys (1166)
- KIDDE Lock Box, Surface Mount, 2 Keys (1324)
- KIDDE Lock Box, Surface Mount, 5 Keys (1409)
- KIDDE Lock Box, Surface Mount, 5 Keys (1015)
- KIDDE Lock Box, Surface Mount, 5 Keys (1267)
- KIDDE Lock Box, Padlock, 3 Keys (1012)
- MASTER LOCK 3-1/4" Set Your Own Combination Wall Lock Box (5401D)
- Kidde Key Lock Boxes