Shop All Carbon Monoxide and Smoke Detectors
Kidde
Kitchen Smoke/Carbon Monoxide Alarm, Lith
Mfr # 21010071
Zoro # G6144991
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Mounting Style Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # 21010071
- Zoro # G6144991
- Country of Origin United States
- Category Carbon Monoxide and Smoke Detectors
Details
Item | Carbon Monoxide and Smoke Alarm |
Power Source | Lithium-Ion Battery |
Standards | UL Listed |
Mounting Style | Ceiling |
Description
Kitchen Smoke/Carbon Monoxide Alarm,Lith
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 0093 Faceshield Protector, For 9000 Series Full Face Respirator, 15/Bag (93)
- PYRAMEX Safety Glasses, Orange Scratch-Resistant (SB5645D)
- FAME FABRICS Bib Apron, No Pocket, F33L, Black (82618)
- NEVS Veterinary Urinalysis Results Label 2" x 3" White w/Red (VW-0082)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (i9050)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (i9040)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACS-W)
- KIDDE Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (P3010K-CO)
- KIDDE Battery-Operated Smoke Alarm Unit, 9V, 85db Alarm, 3 7/8" dia (408-0914E)
- KIDDE Smoke Alarm, Ionization, Photoelectric Sensor, 85 dB @ 10 ft, Horn Audible Alert, 9V (PI 9010)
- FIRST ALERT Battery-Powered Carbon Monoxide Alarm (1039718)
- Kidde Fire Protection