Shop All Fire Extinguishers
Kidde
Kidde Kitchen Class-K Fire Extinguisher
Mfr # 25074
Zoro # G202663314
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kidde
- MFR # 25074
- Zoro # G202663314
- UPC # 707022456258
- Country of Origin United States
- Category Fire Extinguishers
Description
KITCHEN CLASS-K FIRE EXTINGUISHERS, KIDDE 25074 SUITABLE FOR USE ON CLASS K COOKING GREASE AND OIL FIRES. THE MOVE TOWARD MORE EFFICIENT COOKING APPLIANCES AND THE WIDESPREAD USE OF UNSATURATED COOKING OILS DICTATES THE DEVELOPMENT AND USE OF NEW TYPES OF PORTABLE FIRE EXTINGUISHERS. THESE WET CHEMICAL EXTINGUISHERS ARE DESIGNED TO DELIVER THE AGENT SAFELY ON TO THE FIRE WITH A MORE GENTLE APPLICATION. IN ADDITION THE FIRE FIGHTING AGENT HAS A GREATER FIRE FIGHTING CAPACITY AND COOLING EFFECT ON GREASE FIRES THAN DRY CHEMICAL AGENTS.
- EXTINGUISHING MATERIAL : WET CHEMICAL UL-RATING : CLASS K OPERATING PRESSURE : 100.0 PSI OPERATING TIME : 55.00 S [MIN], 60.00 S [MAX] OPERATING DISTANCE : 8.000 FT [MIN], 12.000 FT [MAX] INCLUDES : WALL HANGER MOUNTING POSITION : UPRIGHT BODY MATERIAL : STAINLESS STEEL WEIGHT : 23.30 LB
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1217-RD_7X5 (U5-1217-RD_7X5)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (ATCP1815/O/10)
- LITTLE GIANT Two Drum Spill Platfrm Cart, 21 In Height (SSB512566-6PYBK)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA3)
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (FX5 II)
- KIDDE Fire Extinguisher, 1A:10B:C, Dry Chemical, 2-1/2 lb. (FA110)
- KIDDE Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (46662720MTL)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Agent: Monoammonium Phosphate, 2.5 lb Capacity (46614220MTL)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 3A:40B:C, Dry Chemical, 5 lb capacity, 18 ft Range (21032144)
- KIDDE Fire Extinguisher, 1A:10B:C, Halotron, 11 lb (PROPLUS11HM)
- AMEREX Fire Extinguisher, 30B:C, Purple K, 5 lb (B479T)
- Kidde Fire Extinguishers