Shop All Fire Extinguishers
Kidde
Kidde Fire Extinguisher Dry Chemical 5 Lb.
Mfr # 466112
Zoro # G202662768
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # 466112
- Zoro # G202662768
- UPC # 47871112012
- Country of Origin Mexico
- Category Fire Extinguishers
Description
FIRE EXTINGUISHER DRY CHEMICAL 5 LB. - 466112 MONO-AMMONIUM PHOSPHATE FIRE EXTINGUISHERS ARE IDEAL FOR CLASS A, B AND C FIRES. THE SEAMLESS ALUMINUM AND STEEL CYLINDERS HAVE A CHIP RESISTANT EPOXY FINISH AND COME WITH A STRONG ALUMINUM VALVE BODY. RELIABLE PRESSURE GAUGE FOR EASY PRESSURE CHECKS. FITS ALL STANDARD CABINETS. 6 YEAR LIMITED NON-RETURNABLE. COMES EQUIPPED WITH A WALL HANGER. 5 POUNDS
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- SIGNMISSION OSHA Sign, Storm Water Outfall, 7in X 5in Decal, 5" W, 7" L, Landscape, Storm Water Outfall Sign (OS-NS-D-57-L-18499)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, L, Fits Chest 44" (600-GR-L)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-117 (FS-17-117)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 6A:120B:C, Rechargeable, 20 lb capacity, 20 ft Range (PROPLUS 20)
- KIDDE Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (46662720MTL)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (PRO20CDM)
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (PROPLUS5)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, 100 psi, Rechargeable, 2.5 lb capacity (21032137)
- KIDDE Pro 210 Fire Extinguisher, 4lb, 2-A, 10-B:C (408-21005779)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (PRO15CDM)
- Kidde Fire Protection