Kidde

Kidde 408-0915E Battery Operated Smoke Detector W-Exit Light


product price: $33.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Low battery indicator.
  • Test/reset button.
  • Flashing LED.
  • Batt. Size: 9V.
  • Sensor Type: Ionization.
  • Sound Level: 85 dB.
  • Temp. Range: 40.0 °F (Min) 100.0 °F (Max).
  • Dia.: 5".
  • Depth: 1-3/4".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.