Shop All Fire Extinguishers
Kidde
Full Home Fire Extinguisher, 2.5lb, 1-A, 10-B:C
Mfr # 408-466142
Zoro # G6073530
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class ABC
- Capacity 2.5 lbs
- Material Aluminum; Monoammonium Phosphate
- UL Rating 1-A, 10-B:C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # 408-466142
- Zoro # G6073530
- UPC # 47871270026
- Country of Origin Mexico
- Category Fire Extinguishers
Details
Fire Extinguisher Class | ABC |
Capacity | 2.5 lbs |
Material | Aluminum; Monoammonium Phosphate |
UL Rating | 1-A, 10-B:C |
Description
Kidde Full Home Fire Extinguisher, 2.5lb, 1-A, 10-B:C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA WARNING Sign, No Riders Allowed W/ Symbol, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-WS-P-710-L-12273)
- NMC Dangerous Dot Placard Sign, Material: Adhesive Backed Vinyl (DL17P)
- BRADLEY Safety Shower, Floor Mount (S19-110)
- GVS-RPB Hygiene (NV3-736-A10)
- KIDDE Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (PROPLUS15.5HM)
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (M5G)
- KIDDE Kidde Kitchen Class-K Fire Extinguisher (25074)
- KIDDE Kidde Fire Extinguisher Dry Chemical 5 Lb. (466112)
- KIDDE Automobile Fire Dry Chemical Extinguishers, KIDDE 21006287MTL (21006287MTL)
- KIDDE Fire Extinguisher, 2B:C, Halotron, 2.5 lb (PROPLUS2.5HM)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 4A:80B:C, Rechargeable, 10 lb capacity, 20 ft Range (PROPLUS10)
- Kidde Fire Extinguishers