Shop All Carbon Monoxide and Smoke Detectors
Kidde
Fire Smoke Alarm, White
Mfr # 440374
Zoro # G9531678
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detection Method Ionization
- Visual Alert Style LED
- Includes Battery Powered Fire Smoke Alarm; 1 x 9V Battery
- Standards UL
- Depth 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # 440374
- Zoro # G9531678
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Depth | 1.8" |
Diameter | 5" |
Details
Item | Smoke Alarm |
Detection Method | Ionization |
Visual Alert Style | LED |
Includes | Battery Powered Fire Smoke Alarm; 1 x 9V Battery |
Standards | UL |
Color | White |
Voltage | 9 V DC |
Type | Alarm Lock |
Description
Fire Smoke Alarm,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, Two-Sided (SEWLDRWE)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, L (86550/L)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- KIDDE EXPLSV GS&CRBN MNXD DTCR (900-0113-02)
- KIDDE 900-0102-02 Combination Carbon Monoxide/Smoke Alarms, Ionization; Fuel Cell (900-0102-02-KIDDE)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010LACS-W)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (3) AA Batteries (KN-COB-B-LP)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (21010167)
- KIDDE Carbon Monoxide Alarm, Alarm Audible Alert, Battery; AC Supply (KID21025759)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 3V Lithium (i9010)
- Kidde Fire Protection