Shop All Fire Extinguishers
Kidde
Fire Extinguisher, 5B:C, Halotron, 5 lb
Mfr # PROPLUS5HM
Zoro # G0810074
Free Shipping & Returns
Not eligible for select promotions
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extinguish Agent Type HydroChloroFluoroCarbon
- Height 15 1/4 in
- Operating Pressure 100 psi
- Cylinder Material Steel
- Discharge Time 9 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kidde
- MFR # PROPLUS5HM
- Zoro # G0810074
- UPC # 047871667284
- Country of Origin Mexico
- Category Fire Extinguishers
Dimensions
Height | 15 1/4 in |
Diameter | 4 1/4 in |
Manufacturer Warranty Length | 2 yr |
Cylinder Height | 15 1/4 in |
Cylinder Diameter | 4 1/4 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 4 1/4 in, Cylinder Height 15 1/4 in, Cylinder Material Steel, Discharge Time 9 sec, Extinguisher Capacity 5 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Halotron, Extinguishing Agent Type Clean Agent, Features Instruction Label Using Graphics to Show Steps Required to Operate Extinguisher, Safety Pin, Fill Type Charged and Filled
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, L, PR (11-900-VEND)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 6PK (844102)
- NMC PLACARD, CHLORINE, 1017, 10.75X10.75, Press. Sens. Vinyl .0045, Pk25 (DL72BP25)
- NMC Nfpa Label Number 1", Pk5, Legend/Background Color: White (DCN12)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, 100 psi, Rechargeable, 2.5 lb capacity (21032137)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Agent: Monoammonium Phosphate, 2.5 lb Capacity (46614220MTL)
- KIDDE Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (46662720MTL)
- KIDDE Kidde KID21006204P Extinguisher Fire Wall (21006204P)
- KIDDE Kidde Fire Extinguisher Dry Chemical 10 Lb. (466204)
- KIDDE Automobile Fire Dry Chemical Extinguishers, KIDDE 21006287MTL (21006287MTL)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (46600)
- Kidde Fire Protection