Shop All Fire Extinguishers
Kidde
Fire Extinguisher, 5B:C, Dry Chemical, 2 lb
Mfr # M5G
Zoro # G6557177
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class BC
- Capacity 2 lb
- Extinguish Agent Type Sodium Bicarbonate
- Rechargeable No
- Extinguisher Type Dry Chemical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # M5G
- Zoro # G6557177
- UPC # 047871270019
- Country of Origin Mexico
- Category Fire Extinguishers
Dimensions
Diameter | 3 1/4 in |
Height | 11 5/16 in |
Cylinder Height | 11 5/16 in |
Cylinder Diameter | 3 1/4 in |
Manufacturer Warranty Length | 6 yr |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color White, Cylinder Diameter 3 1/4 in, Cylinder Height 11 5/16 in, Cylinder Material Aluminum, Discharge Time 12 sec, Extinguisher Capacity 2 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Sodium Bicarbonate, Extinguishing Agent Type Dry Powder
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 29/32 in W, Outdoor, Yellow (M6C-1900-439-YL)
- EDWARDS SIGNALING Heat Detector, Coverage 1600 Sq. Ft. (302-EPM-194)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Universal Waste (Aerosols Lamps Batteries) Sign, Landscape (OS-NS-A-1014-L-18770)
- SURE-LITES Edge-Lit, Recessed, Universal, Red, Ac, (EUR60R)
- KIDDE Fire Extinguisher Dry Chemical 2 1/2 Lb. (466227-01)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Dry Chemical, 2.5 lb capacity, 15 ft Range (PROPLUS2.5)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 6A:80B:C, Rechargeable, 20 lb capacity, 20 ft Range (21032153)
- KIDDE Fire Extinguisher, Class BC, Agent: Sodium Bicarbonate, UL Rating 5B:C, 2 lb capacity, 6 ft Range (21007077MTL)
- KIDDE Pro 210 Fire Extinguisher, 4lb, 2-A, 10-B:C (408-21005779)
- KIDDE ProLine Pro 2.5 MP Fire Extinguisher, 1 A, 10 B:C, 100psi, 2.6lb (466227)
- AMEREX Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (398)
- Kidde Fire Extinguishers