Shop All Fire Extinguishers
Kidde
Fire Extinguisher, 2B:C, Halotron, 2.5 lb
Mfr # PROPLUS2.5HM
Zoro # G2002795
product price: $193.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class BC
- Capacity 2.5 lb
- Extinguish Agent Type HydroChloroFluoroCarbon
- Extinguisher Type Halotron
- Class BC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # PROPLUS2.5HM
- Zoro # G2002795
- UPC # 047871667277
- Country of Origin Mexico
- Category Fire Extinguishers
Dimensions
Height | 15 in |
Diameter | 3 in |
Cylinder Height | 14 7/8 in |
Manufacturer Warranty Length | 2 yr |
Cylinder Diameter | 3 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 3 in, Cylinder Height 14 7/8 in, Cylinder Material Steel, Discharge Time 9 sec, Extinguisher Capacity 2.5 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Halotron, Extinguishing Agent Type Clean Agent, Features Instruction Label Using Graphics to Show Steps Required to Operate Extinguisher, Safety Pin, Fill Type Charged and Filled
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Mens Tactical Pant, Black, 36 x 32 In (F52525000136X32)
- CARHARTT Short Sleeve Henley, Navy, M (K84-NVY MED REG)
- NMC Caution Chemical Storage Area Sign, C431RB (C431RB)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 6.5M, PR (A7146)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, 100 psi, Rechargeable, 2.5 lb capacity (21032137)
- KIDDE Full Home Fire Extinguisher, 2.5lb, 1-A, 10-B:C (408-466142)
- KIDDE ProLine Pro 2.5 MP Fire Extinguisher, 1 A, 10 B:C, 100psi, 2.6lb (466227)
- KIDDE Kidde KID21006204P Extinguisher Fire Wall (21006204P)
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (XL-5MR)
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (AUTO FX5 II)
- BADGER Fire Extinguisher, 120B:C, Dry Chemical, 20 lb (B20BC)
- Kidde Fire Protection