Shop All Fire Extinguishers
Kidde
Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb
Mfr # PROPLUS15.5HM
Zoro # G3239327
product price: $890.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class ABC
- Capacity 15.5 lb
- Extinguish Agent Type HydroChloroFluoroCarbon
- Extinguisher Type Halotron
- Valve Material Brass, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # PROPLUS15.5HM
- Zoro # G3239327
- UPC # 047871667307
- Country of Origin Mexico
- Category Fire Extinguishers
Dimensions
Height | 17 in |
Diameter | 7 1/4 in |
Manufacturer Warranty Length | 2 yr |
Cylinder Diameter | 7 1/4 in |
Cylinder Height | 17 1/8 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 1/4 in, Cylinder Height 17 1/8 in, Cylinder Material Steel, Discharge Time 14 sec, Extinguisher Capacity 15.5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Halotron, Extinguishing Agent Type Clean Agent, Features Instruction Label Using Graphics to Show Steps Required to Operate Extinguisher, Safety Pin, Fill Type Charged and Filled
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY SI Radar EV Path Mtte BLK wGry (OO9208-12)
- BRADY Push Button Lockout, Clear, 2-3/16" H (139796)
- NMC Danger Crane Overhead Sign - Bilingual (ESD673AB)
- NOTRAX 60 ft. L x PVC Foam, 9/16" Thick (411R0424BL)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (PRO10CDM)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, 100 psi, Rechargeable, 2.5 lb capacity (21032137)
- KIDDE Fire Extinguishers, 2-A, 20.86 lb (466403)
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (XL-5MR)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 3A:40B:C, Dry Chemical, 5 lb capacity, 18 ft Range (21032144)
- KIDDE Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (PRO5CDM)
- BADGER Fire Extinguisher, 240B:C, Dry Chemical, 150 lb (150RB)
- Kidde Fire Protection