Shop All Fire Extinguishers
Kidde
Fire Extinguisher, 1A:10B:C, Halotron, 11 lb
Mfr # PROPLUS11HM
Zoro # G0989256
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fire Extinguisher Class ABC
- Capacity 11 lb
- Extinguish Agent Type HydroChloroFluoroCarbon
- Extinguisher Type Halotron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kidde
- MFR # PROPLUS11HM
- Zoro # G0989256
- UPC # 047871667291
- Country of Origin Mexico
- Category Fire Extinguishers
Dimensions
Height | 16 in |
Diameter | 7 1/4 in |
Cylinder Diameter | 7 1/4 in |
Manufacturer Warranty Length | 2 yr |
Cylinder Height | 16 3/16 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 1/4 in, Cylinder Height 16 3/16 in, Cylinder Material Steel, Discharge Time 11 sec, Extinguisher Capacity 11 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Halotron, Extinguishing Agent Type Clean Agent, Features Instruction Label Using Graphics to Show Steps Required to Operate Extinguisher, Safety Pin, Fill Type Charged and Filled
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 9 (PAN3P/9180AP531-09)
- BRADY Number Label, 0, 1-1/2in.Hx7/8in.W (1530-0)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Medium (48-22-8911)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Gray/Green, M, PR (350M-08)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Agent: Monoammonium Phosphate, 2.5 lb Capacity (46614220MTL)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 6A:120B:C, Rechargeable, 20 lb capacity, 20 ft Range (PROPLUS 20)
- KIDDE Fire Extinguisher Dry Chemical 2 1/2 Lb. (466227-01)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 3A:40B:C, 195 psi, Rechargeable, 5 lb capacity, 18 ft Range (FC340M-VB)
- KIDDE Fire Extinguisher, 2B:C, Halotron, 2.5 lb (PROPLUS2.5HM)
- KIDDE Pro 210 Fire Extinguisher, 4lb, 2-A, 10-B:C (408-21005779)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (10914)
- Kidde Fire Extinguishers