Shop All Manual Call Systems
Kidde
Fire Alarm Pull Station, Red, 3-3/8" D
Mfr # K-276B-1110
Zoro # G0580111
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Action
- Finish Red
- Mounting Surface or Flush
- Depth (In.) 3 3/8 in
- Length (In.) 5 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # K-276B-1110
- Zoro # G0580111
- UPC # 793016051387
- Country of Origin China
- Category Manual Call Systems
Dimensions
Depth (In.) | 3 3/8 in |
Length (In.) | 5 3/16 in |
Height (In.) | 3 9/16 in |
Tube Length (Ft.) | 1 ft |
Details
Item | Fire Alarm Pull Station |
Type | Single Action |
Finish | Red |
Mounting | Surface or Flush |
For Use With | 24V DC/125V AC Conventional Fire Alarm Systems |
Standards | CSFM, UL |
Humidity Range (% RH) | 95% RH |
Description
Fire Alarm Pull Station, Single Action, Finish Red, Surface or Flush Mounting, Depth (In.) 3 3/8 in, Height (In.) 3 9/16 in, Length (In.) 5 3/16 in, Tube Length (Ft.) 1 ft, Humidity Range ( Percent RH) 95 Percent RH, Standards CSFM, UL, For Use With 24V DC/125V AC Conventional Fire Alarm Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Cross Arm Strap, Temporary, 400 lb. (8185/6FTGN)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (19436)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0535BL)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F39)
- KIDDE Fire Alarm Pull Station, Red, 2-1/2" D (K-270-DPO)
- KIDDE Fire Alarm Pull Station, Red, 2-1/2" D (K-270A-DPO)
- KIDDE Fire Alarm Pull Station, Red, 3-5/8" D (K-278B-1110)
- KIDDE Fire Alarm Pull Station, Red, 3-5/8" D (K-278B-1120)
- KIDDE Fire Alarm Pull Station, Red, 3-3/8" D (K-276B-1120)
- KIDDE Fire Alarm Pull Station, Red, 2-1/2" D (K-270-DOC)
- EDWARDS SIGNALING Weatherproof pull station Double action key (MPSR2-S45W-GE)
- Kidde Fire Protection