Shop All Carbon Monoxide and Smoke Detectors
Kidde
Dual Sensor Smoke Alarm
Mfr # 44200702-N
Zoro # G907060104
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 2.67 in
- Overall Height 1.8 in
- Features 0.85 Humidity; 9 DC Reset Voltage
- Length 5-3/4 in
- Operating Temp. Range 40° to 100° C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # 44200702-N
- Zoro # G907060104
- UPC # 47871420179
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 2.67 in |
Overall Height | 1.8 in |
Length | 5-3/4 in |
Details
Features | 0.85 Humidity; 9 DC Reset Voltage |
Operating Temp. Range | 40° to 100° C |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser, ABS Pl, (2) Boxes, Pnk (GL020-0212)
- TIMBERLAND PRO Loafer Shoe, M, 12, Brown, PR (TB153534230)
- ZORO SELECT Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (3XAZ9)
- HESTRA Light Weight, Cold Weather Insulated, PR (KOBOLT WINTER)
- KIDDE EXPLSV GS&CRBN MNXD DTCR (900-0113-02)
- KIDDE Fire Smoke Alarm, White (440374)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (C3010)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 110V AC/DC (KN-COP-DP-10YL)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 110V AC/DC (KN-COP-DP-10YH)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (i12040)
- SYSTEM SENSOR Sensor Head (2D51)
- Kidde Fire Protection