Shop All Carbon Monoxide and Smoke Detectors
This Product is Discontinued
Kidde
Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (Discontinued)
Mfr # KN-COSM-BA
Zoro # G6227654
Free Shipping & Returns
This Product is Discontinued
Key Features
- Detection Method Electrochemical, Ionization
- Power Source 2AA
- Interconnection Capability No
- Audible Alert 85 dB @ 10 ft
- Visual Alert Style LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # KN-COSM-BA
- Zoro # G6227654
- UPC # 478710529676
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Height | 1.81 in |
Height | 1 13/16 in |
Manufacturers Warranty Length | 10 yr |
Diameter | 5 5/8 in |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 5.63 in |
Battery Size | AA |
Description
Carbon Monoxide and Smoke Alarm, Battery Chemistry Alkaline, Battery Location Front, Battery Locking Pin No, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Features Front Loading Battery, Includes (2) AA Batteries, Number of Tandem Detectors Not Applicable, Power Source Removable Battery, Sensor Type Electrochemical, Ionization, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Accuracy +/-20 Percent +15 ppm (CO)
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.