Shop All Carbon Monoxide and Smoke Detectors
This Product is Discontinued
Kidde
Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (Discontinued)
Mfr # i12010SCO
Zoro # G7592313
This Product is Discontinued
Key Features
- Detection Method Electrochemical, Ionization
- Power Source 120V AC, Sealed Lithium Ion
- Audible Alert 85 dB @ 10 ft
- Overall Width 5.5 in
- Visual Alert Style LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # i12010SCO
- Zoro # G7592313
- UPC # 047871104086
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 5.5 in |
Overall Height | 1.75 in |
Diameter | 5 1/2 in |
Width | 5 1/2 in |
Height | 1 3/4 in |
Depth | 1 3/4 in |
Manufacturers Warranty Length | 10 yr Limited |
Outside Diameter | 5.5 in |
Battery Size | 3V |
Manufacturer Warranty Length | 10 yr |
Description
Carbon Monoxide and Smoke Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin Yes, Battery Size 3V, Communication Protocol Wireless, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Features Hush Button, Voice Alert, Includes Mount Bracket, Number of Tandem Detectors 24, Power Source Hardwired, Sensor Type Electrochemical, Ionization, Visual Alert Type Green LED, Red LED, Volume Level 85 dB @ 10 ft, Alarm Setting 30 ppm, Alert Type Sound
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.