Shop All Carbon Monoxide and Smoke Detectors
Kidde
Carbon Monoxide Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium
Mfr # P4010ACSCO-W
Zoro # G4775360
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detection Method Photoelectric
- Power Source 120V AC, 3V Lithium
- Audible Alert 85 dB @ 10 ft
- Interconnection Capability Up to 24 Units
- Overall Width 1.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kidde
- MFR # P4010ACSCO-W
- Zoro # G4775360
- UPC # 047871273232
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 1.91 in |
Overall Height | 1 29/32 in |
Height | 1 29/32 in |
Depth | 1 29/32 in |
Manufacturers Warranty Length | 10 yr |
Diameter | 5 19/32 in |
Width | 5 19/32 in |
Outside Diameter | 5.59 in |
Manufacturer Warranty Length | 10 yr |
Description
Smoke/CO Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin No, Battery Size Not Applicable, Communication Protocol Wireless, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Features Voice Alert, Includes Mount Bracket, Number of Tandem Detectors 24, Power Source Hardwired, Sensor Type Electrochemical, Photoelectric, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Battery Backup Yes, Detects Smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X3 BX3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (BX348100)
- SELLSTROM Eyewear Germicidal Cabinet, White (S90494)
- STRANCO Die-Cut Reflective Letter Label, D, 6In H (DWR-6-D-EA)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Yl/Green, 2XL (J25022)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (P4010LDCS-W)
- KIDDE Smoke W/ Light Hllwy (21010167)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (KN-COB-DP2)
- KIDDE Photoelectric Smk Dtctr (21006371)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (i9050)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACSCO)
- BRK FIRST ALERT RV APPROVED BATTERY POWERED SMOKE & CO COMBINATION ALARM SCO5MRVA (1039339)
- Kidde Fire Protection