Shop All Carbon Monoxide and Smoke Detectors
Kidde
Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert
Mfr # KN-COB-DP2
Zoro # G6103151
product price: $202.99
/pk 6, $33.83/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detection Method Electrochemical
- Power Source (2) AA Batteries, 120V AC
- Interconnection Capability No
- Audible Alert 85 dB @ 10 ft
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # KN-COB-DP2
- Zoro # G6103151
- UPC # 478710646250
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 5 in |
Overall Height | 3.94 in |
Depth | 1 23/32 in |
Manufacturers Warranty Length | 10 yr |
Width | 5 in |
Height | 3 15/16 in |
Manufacturer Warranty Length | 10 yr |
Battery Size | AA |
Description
Carbon Monoxide Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin No, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Includes (3) AA Batteries, Number of Tandem Detectors Not Applicable, Power Source Removable Battery, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Volume Level 85 dB @ 10 ft, Alarm Setting 30 ppm, Battery Backup No, Detects Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Stinger Econo-Berm, 8 L x 6 W x 1 ft. H (48-861-AS)
- LYLE Property Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, T1-1073-EG_18x24 (T1-1073-EG_18x24)
- BRADY Pipe Marker, Black, Acetylene Gas, PK5, 7001-4-PK (7001-4-PK)
- HY-KO Arrow Sign 2" x 8", 10PK (B00002)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (P3010L)
- KIDDE Kidde P3010K-CO Worry-Free Smoke & CO Alarm, Kitchen, 10-Year Sealed Lithium Battery Operated (21010170)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACSCO)
- KIDDE Carbon Monoxide Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACSCO-W)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (3) AA Batteries (KN-COPP-B-LS)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COP-IC)
- UNIVERSAL SECURITY INSTRUMENTS Carbon Monoxide Alarm, Semiconductor Sensor, 85 dB @ 10 ft Audible Alert (MCND401B)
- Kidde Fire Protection