Shop All Carbon Monoxide and Smoke Detectors
Kidde
Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 110V AC/DC
Mfr # KN-COP-DP-10YH
Zoro # G4053406
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source 110V AC/DC
- Detection Method Electrochemical
- Interconnection Capability No
- Audible Alert 85 dB @ 10 ft
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # KN-COP-DP-10YH
- Zoro # G4053406
- UPC # 047871263653
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 8 in |
Overall Height | 11.5 in |
Depth | 1 1/2 in |
Manufacturers Warranty Length | 10 yr |
Height | 5 39/64 in |
Width | 3 in |
Diameter | 3 in x 5 39/64 in x 1 1/2 in |
Battery Size | 3V |
Manufacturer Warranty Length | 10 yr |
Description
Carbon Monoxide Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin No, Battery Size 3V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Includes 3V Battery, Number of Tandem Detectors Not Applicable, Power Source Sealed Battery, Sensor Type Electrochemical, Visual Alert Type Digital Display, Volume Level 85 dB @ 10 ft, Accuracy +/-30 Percent (CO), Alarm Setting 30 ppm, Alert Type Sound, Battery Backup No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY LIFT FIBERWIRE A5 NITRILE MICROFOAM WINTER (GFW-19YL)
- HONEYWELL MILLER AirCore, Harness, Tongue Buckle, Green (AC-TB/UGN)
- 3M Contant Flow Vinyl Breathing Tube (W-5114)
- EDWARDS SIGNALING Remote Test Station, Keyed, H 3 x L 2 In (SD-TRK4)
- KIDDE Smoke Alarm Dust/Paint Cover, PK6 (21027648)
- KIDDE Worry-Free 10-Year Sealed Lithium Battery Operated CO Alarm with Digital Display (21010047)
- KIDDE CO Smoke Detector, AA Battery, Residential (900-CUAR)
- KIDDE Smoke Detector Battery 5 In Wh (44037402)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COPP-3)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COB-IC)
- BRK Voice and Locatio Hard-Wired w/Battery Back-up Photoelectric Smoke Detector (1046721)
- Kidde Carbon Monoxide and Smoke Detectors