Shop All Key Cabinets
Kidde
30 unit capacity Steel Key Cabinet
Mfr # 1801
Zoro # G9989691
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Key Storage
- Height 11 3/4 in
- Includes Numbered Key Tags With Key Rings and Lock Location Chart
- Key Capacity (Units) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # 1801
- Zoro # G9989691
- UPC # 090928018010
- Country of Origin China
- Category Key Cabinets
Dimensions
Height | 11 3/4 in |
Overall Depth (In.) | 2-3/8 |
Overall Width (In.) | 7-7/8 |
Width | 7 7/8 in |
Overall Height (In.) | 11-3/4 |
Depth | 2 3/8 in |
Details
Material | Steel |
For Use With | Key Storage |
Includes | Numbered Key Tags With Key Rings and Lock Location Chart |
Key Capacity (Units) | 30 |
Finish | Beige Enamel |
Type | Cabinet with Cam Lock |
Built-In | Key Hooks |
Item | Key Cabinet |
Door | Full Length |
Description
Key Control Cabinet, Cabinet with Cam Lock, Key Capacity (Units) 30, Height 11 3/4 in, Depth 2 3/8 in, Width 7 7/8 in, Steel, Built-In Key Hooks, Door Full Length, Finish Beige Enamel, For Use With Key Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.437, SS, Curved, PK10 (U4370150S)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-1/2"L (RGRC-5L)
- EKENA MILLWORK 7/8"H x 5/8"P x 94 1/2"L Bradford Smooth Panel Moulding (PML01X01BR)
- ZORO SELECT Compress Spring, 7/8x0.055 In, PK5 (1NCL3)
- KIDDE 30 unit capacity Steel Key Cabinet (1795)
- KIDDE 60 unit capacity Steel Key Cabinet (1802)
- KIDDE Lockable Quick Access Heavy-Duty Steel 7 In. Key Cabinet (001795)
- KIDDE 120 unit capacity Steel Key Cabinet (1797)
- KIDDE 120 unit capacity Steel Key Cabinet (1803)
- KIDDE Steel 30 Key Cabinet-Lockable (001801)
- CARL 38 mm Security Key Cabinet (CA466709)
- Kidde Key Cabinets