Shop All Child Protection & Safety
Kidco
Command 24" Custom Fit Free Standing Extension White 24"x4.25"x29.5"
Mfr # PG6324
Zoro # G3931997
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kidco
- MFR # PG6324
- Zoro # G3931997
- UPC # 786441063247
- Country of Origin China
- Category Child Protection & Safety
Details
Item | Command 24" Custom Fit Free Standing Ext |
Description
Command 24 In. Custom Fit Free Standing Ext
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Alcohol Pads, Antiseptics, PK2000 (1113)
- FROST Double Sanitary Napkin, Tampon Vendor, White, Free (608-1)
- GOFIT Polar Roll-on Massager (GF-POLROM)
- THERACARE Thera|Care Deluxe Extra Large 12” x 24” Heating Pad with Moist & Dry Heat | Four-Heat Settings | Soothing Warm Relief (24-510)
- SAFETY 1ST CABINET CATCHES WHT 4PK (HS310)
- DREAMBABY White Plastic Lever Handle Lock (L828)
- SAFETY 1ST White Plastic Door Knob Covers , 4PK (HS326)
- PRIME-LINE DRWR LOCK CAM 13/16"" CHR (U 9945)
- DREAMBABY BreezzGuard Keyless Window Restrictor, Plastic, White (L928)
- PRIME-LINE DRAWER LOCK 7/8"" BRS KA (CCEP 9947KA)
- Kidco Child Protection & Safety