Kickbike America SF0001 America Safari Scooter; Red
Mfr # SF0001
Zoro # G203770349
Product Information
- Brand Kickbike America
- MFR # SF0001
- Zoro # G203770349
- UPC # 719583404180
- Country of Origin United States
- Category Bicycles & Scooters
Description
Inspired by long tour riders who need a very comfortable and fast ride, the Safari is our newest addition to the Kickbike family! The mustache handlebars give you a very natural, vertical riding position, so your back is not taxed at all even the longest rides. A lower footboard ground clearance makes kicking a breeze. And the upgraded Shimano disk brakes stop you on a dime, no matter how fast you are going and with this baby, that is usually really fast! To top this bad boy off, the tires are our all time favorites, the Schwalbe Marathon Racer, a perfect combination of speed, comfort and grip. The new Safari is the only road Kickbike with disk brakes, and with the super popular mustache bars and all around good looks, this is one of the most anticipated models we have ever released. We are incredibly excited to see how every day and elite athletes use the amazing new Safari. This model makes a fantastic low impact alternative to running or cycling and is great for cross training, marathon and triathlon training and a perfect replacement for road touring bicycles.
Specifications- Color: Red
- Frame: KB-MAX SQ+, alu
- Brakes: Mechanical Disc
- Front Fork: Alumium touring fork
- Wheels Complete (Front/Rear): 28" / 20"
- Hub (Front/Rear): 100/70mm, quick release
- Tires (Front/Rear): Schwalbe Marathon Racer 40-622 / Schwalbe Marathon 47-406
- Standard Equipment: Bell, Kickstand, Mudguards, Tool set
- Country of Origin: America
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT CANOPY Rainbow Colored Beach Umbrella, 8 Foot, with Sand Anchor (480019901)
- DIAMOND FARRIER Clinch Block (3858)
- HUSQVARNA Blade, Hight-Lift, 48 in. (532180054)
- AGRI-FAB Lawn Dethatcher, 48 In. Width, Steel (45-0295)
- KICKBIKE AMERICA Kickbike America SG0002 Sport G4 Cranberry (SG0002)
- KICKBIKE AMERICA Kickbike America CG0001 City G4 Matte Black (CG0001)
- KICKBIKE AMERICA Kickbike America SG0003 Sport G4 Tangerine (SG0003)
- WORKSMAN Bicycle/Tricycle Tube, 24 x 2-1/8 In. (4923e)
- BELL SPORTS Bell Sports 7015983 Dinger200 Chrome Bike Bell (192001)
- TRITON Triton Pro Tri-501BL Ultimate Three-Wheeled Cruiser - Blue (Tri-501BL)
- DUO BICYCLE PARTS DUO Bicycle Parts 57WR2604BB Retro Handle Bar Grip Pvc Black (57WR2604BB)
- Kickbike America Bicycles & Scooters