Kickbike America FM0001 Fatmax The Most Awesome Scooter; Matte Black
Mfr # FM0001
Zoro # G703770405
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kickbike America
- MFR # FM0001
- Zoro # G703770405
- Country of Origin United States
- Category Bicycles & Scooters
Description
Introducing the BIGGEST, BADDEST, TOUGHEST adult kick scooter ever made! The Fat Max is an absolute beast and a joy to ride. Oversized 4 fat tires deliver a super smooth ride over even the roughest terrain. An oversized footplate lets you comfortably put both feet side by side. Dual disk brakes will stop you on a dime even when flying down a mountain. Thanks to the minimalist design and aircraft-grade aluminum alloy frame, this monster is still extremely lightweight and deceptively fast. All components are top of the line and built to last. There is nothing in the world like the Kickbike Fat Max.
For dog mushers, the Kickbike Fat Max is perfect if you have a large, powerful dog or multiple dogs. It is very stable even at very high speeds. It is the ultimate Dryland Mushing or Urban Mushing dog scooter!
Specifications- Color: Matte Black
- Frame: KB-MAX, alu
- Brakes: Hydraulic Disc
- Wheels Complete: 26" / 20"
- Wheels(Front & Rear): Aluminium FAT rims 26" / 20"
- Tire(Front & Rear): 26" / 20"
- Rider Minimum Height: 5'
- Rider Maximum Height: 6.9"
- Length: 74.8"
- Footboard Height Low: 3.9"
- Footboard Height High: 4.7"
- Ground Clearance Minimum: 2.7"
- Ground Clearance Maximum: 3.5"
- Footboard Width: 5.9"
- Footboard Length: 14.9"
- WheelBase: 48.4"
- HandleBar Height Mininimum: 40.5"
- HandleBar Height Maximum: 42.5"
- Weight: 45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM ColorStorm Blue Reinforced Water Hose, 50'L x 5/8 dia. (17005)
- SANI-LAV Spray Nozzle, Brass/SS, 3/4" Female GHT (N1R)
- SPECTRACIDE Triazicide for Lawns Granules Insect Killer 10 lb (HG-53944-5)
- ILC Replacement For CLUB CAR 101978001 (101978001)
- KICKBIKE AMERICA Kickbike America SG0003 Sport G4 Tangerine (SG0003)
- KICKBIKE AMERICA Kickbike America CG0001 City G4 Matte Black (CG0001)
- KICKBIKE AMERICA Kickbike America SG0002 Sport G4 Cranberry (SG0002)
- NEWALTHLETE Red Off Road Go Kart - 48V (NE21197)
- BELL SPORTS Bicycle Dinger Bell (7122021)
- BROMAS Via 7-speed Aluminum folding bicycle with fenders (BR3898115)
- WINTHER Viking Twin Taxi Tricycle (468.00)
- Kickbike America Bicycles & Scooters