Kickbike America EC0001 Cruise Scoote; Matte Black
Mfr # EC0001
Zoro # G803770299
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kickbike America
- MFR # EC0001
- Zoro # G803770299
- UPC # 719583404173
- Country of Origin United States
- Category Bicycles & Scooters
Description
We realized we needed a good ol fashioned cruising Kickbike so we designed the Cruise Max 20. With its oversized tires this cruiser is the bad boy on the streets or boardwalk when it comes to scooters. Experience your city enjoying it from a new perspective Surf the streets smoothly and quietly - but dont think that you will go unnoticed.It has all the same upgraded features as our other Max series Kickbikes such as the lightweight aluminum frame slip resistant pad on the footplate the kickstand placed on the frame and holes drilled to place a water bottle. Plus it has a no non-sense bell sure to move people out of your way. Looking good on your Cruise Max has never been so much fun.
Features- Significantly larger foot plate, easily fits both feet side by side
- Minimal wires and water proof connectors
- Upgraded oversized, hybrid tires
- Upgraded industrial bearings for a smoother, faster ride
- Front and rear hand brakes
- Large, backlit LED display
- Easy push Thumb Throttle
- Upgraded ergonomic gel hand grips
- Powerful Bafang SWXK 100mm front hub motor. Beautifully threaded and barely noticeable
- Color: Matte Black
- Frame: KB-MAX, aluminum
- Brakes: V-brakes
- Front Fork: Alumimium
- Wheels Complete (Front/Rear): 26" / 20"
- Standard Equipment: Bell, Kickstand, Mudguards, Tool set
- Country of Origin: America
- Weight: 47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Water Key, 12", Steel T-Style Handle (99205)
- WESTWARD Replacement Bow Saw Steel Blade, 21 In (2RDL5)
- LIQUID FENCE Animal Repellent, 1 gal, Liquid, 12 in H (70109)
- MTD Outer Twin Bag Vent (731-12351B)
- KICKBIKE AMERICA Kickbike America SG0003 Sport G4 Tangerine (SG0003)
- KICKBIKE AMERICA Kickbike America SG0002 Sport G4 Cranberry (SG0002)
- KICKBIKE AMERICA Kickbike America CG0001 City G4 Matte Black (CG0001)
- WINTHER Viking Twin Taxi Tricycle (468.00)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR17335SE-WR Replacement Battery For Modicon 990XCP980000 (CR17335SE-WR)
- MICARGI Micargi PANTERA-F-PK 26 in. Pantera Womens Beach Cruiser Bicycle; Pink (PANTERA-F-PK)
- BROMAS Via 7-speed Aluminum folding bicycle with fenders (BR3898115)
- Kickbike America Bicycles & Scooters