Shop All Bathroom Sink Faucets
Kibi
Waterfall Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain
Mfr # C-KBF1005CH-KPW101CH
Zoro # G205314626
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 6
- Width 1.75
- Color Chrome
- Depth 6.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # C-KBF1005CH-KPW101CH
- Zoro # G205314626
- UPC # 842708116504
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 1.75 |
Depth | 6.69 |
Height | 10.88 |
Details
Finish | Chrome |
Weight | 6 |
Item | C-KBF1005CH-KPW101CH |
Color | Chrome |
Includes | Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware |
Material | Brass |
Description
Complete your bathroom redesign with this modern single-handle faucet from Kibi USA. Made of solid brass, this faucet comes in your choice of brushed gold, brushed nickel or chrome finish. The high-arc, waterfall faucet provides plenty of room for hand washing in modern style.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4225A104.020)
- ZORO SELECT Flapper, Adjustable, Black (22UR87)
- MUELLER BALL VLV BRSS SWEAT 3/4"" (107-454NL)
- DELTA Stryke Integrated Diverter Lever Chrome (H559)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1008BN-KPW100BN)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009BN)
- KIBI Waterfall Single Handle Bathroom Vanity Sink Faucet (KBF1004CH)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017CH-KPW100CH)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet (KBF1008BG)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1010MB-KPW100MB)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (35999LF)
- Kibi Bathroom Sink Faucets