Shop All Bathroom Sink Faucets
Kibi
Waterfall Single Handle Bathroom Vessel Sink Faucet
Mfr # KBF1005BN
Zoro # G505314609
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Weight 5
- Color Brushed Nickel
- Depth 6.69
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBF1005BN
- Zoro # G505314609
- UPC # 842708113763
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 6.69 |
Height | 10.88 |
Width | 1.75 |
Details
Finish | Brushed Nickel |
Weight | 5 |
Color | Brushed Nickel |
Item | KBF1005BN |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Material | Brass |
Description
A maximum life span, a minimum of maintenance, and a timeless, unceasingly attractive design make this faucet a wise investment for your private or public bathroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, Steel, 1/2 in, Male SAE (8 HP5ON-S)
- B & K ANODE ROD KA90 3/4""X42"" (100108571)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brushed Gold (KTF301BG)
- ALFI BRAND ALFI brand ABC803 White 25" Rectangular Drop In Ceramic Sink with Faucet Hole (ABC803)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002BN-KPW100BN)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1009BG-KPW101BG)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009BG)
- KIBI Infinity Single Handle Bathroom Vessel Sink Faucet (KBF1007MB)
- KIBI Circular Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1016BG)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021BN-KPW100BN)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Matte Black (3567-BLMPU-DST)
- Kibi Bathroom Sink Faucets & Accessories