Shop All Bathroom Sink Faucets
Kibi
Waterfall Single Handle Bathroom Vanity Sink Faucet
Mfr # KBF1004CH
Zoro # G405314600
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 5
- Height 6.13
- Color Chrome
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBF1004CH
- Zoro # G405314600
- UPC # 842708113732
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 6.13 |
Width | 1.75 |
Depth | 5.38 |
Details
Finish | Chrome |
Weight | 5 |
Color | Chrome |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | KBF1004CH |
Material | Brass |
Description
A maximum life span, a minimum of maintenance, and a timeless, unceasingly attractive design make this faucet a wise investment for your private or public bathroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron 90 Degree Elbow (312UPE90-12)
- MILWAUKEE TOOL M18 1-1/2" Black Iron Press Ring (49-16-2654B)
- RESTORATION Single Hole Only Mount, 1 Hole KS3192AL 1/4 Turn Water Drinking Faucet (KS3192AL)
- ZORO SELECT 1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAD5)
- KIBI Stonehenge Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1015CH)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1008BG-KPW100BG)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet (KBF1001BN)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020CB-KPW101CH)
- KIBI Circular Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1016BG)
- KIBI Waterfall Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1004BN-KPW100BN)
- KOHLER Composed Tall Single-Hdl Faucet, Cyl (73159-7-AF)
- Kibi Bathroom Sink Faucets & Accessories