Shop All Bathroom Sink Faucets
Kibi
Victorian Single Handle Bathroom Vessel Sink Faucet
Mfr # KBF1013ORB
Zoro # G805314460
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Weight 5
- Depth 7.94
- Height 11.07
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBF1013ORB
- Zoro # G805314460
- UPC # 842708114012
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 7.94 |
Height | 11.07 |
Width | 1.63 |
Details
Finish | Oil Rubbed Bronze |
Weight | 5 |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Color | Oil Rubbed Bronze |
Material | Brass |
Item | KBF1013ORB |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Gas Connector 1/2Mipx5/8Od X10 (MAU2-10-8)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 6 In (0500173125)
- STREAMLINE Coil Copper Tubing, 3/16 in Outside Dia, 50 ft Length, Type ACR (D 03050)
- SLOAN 1.6 gpf, Rough Brass, Water Closet Regal 9603-1.6 Xl W/ Rhy97Alc (3988179)
- KIBI Cubic Single Handle Bathroom Vessel Sink Faucet (KBF1003BN)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017CH-KPW100CH)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet (KBF1001MB)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009BN)
- KIBI Tender Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1019MB-KPW100MB)
- KIBI Waterfall Single Handle Bathroom Vessel Sink Faucet (KBF1005CH)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-10272-4-CP)
- Kibi Bathroom Sink Faucets & Accessories