Shop All Bathroom Sink Faucets
Kibi
Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain
Mfr # C-KBF1020MB-KPW101MB
Zoro # G705314478
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Weight 7
- Color Matte Black
- Depth 8.69
- Includes Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # C-KBF1020MB-KPW101MB
- Zoro # G705314478
- UPC # 842708121485
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 8.69 |
Height | 11.5 |
Width | 2.13 |
Details
Finish | Matte Black |
Weight | 7 |
Color | Matte Black |
Includes | Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware |
Material | Brass |
Item | C-KBF1020MB-KPW101MB |
Description
Upgrade your bathroom sink with this fashion-forward vanity faucet from Kibi USA. Made of solid brass, this single-handle faucet is available in a variety of finish colors to best coordinate with your decor. The faucet includes a 24-inch water hose for easy installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3" FNPT Polypropylene Ball Valve Inline (V300FP)
- 3M FILTRATION Quick Connect Filter, 3.3 gpm, 3 Micron (5613409)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-38)
- SPEAKMAN Ceiling Mount Shower Arm, Brshd Nckl, 7" (S-2580-BN)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017MB-KPW100MB)
- KIBI Tender Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1019CH-KPW100CH)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1001BG-KPW100BG)
- KIBI Waterfall Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1004BN-KPW100BN)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017BG-KPW100BG)
- KIBI Infinity Single Handle Bathroom Vessel Sink Faucet (KBF1007MB)
- RIOBEL Single Hole Lavatory Faucet (RU01C)
- Kibi Bathroom Sink Faucets