Shop All Bathroom Sink Faucets
Kibi
Tender Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain
Mfr # C-KBF1019BN-KPW100BN
Zoro # G805314514
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Weight 6
- Depth 6.13
- Color Brushed Nickel
- Includes Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # C-KBF1019BN-KPW100BN
- Zoro # G805314514
- UPC # 842708121386
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 6.13 |
Height | 6.13 |
Width | 2.13 |
Details
Finish | Brushed Nickel |
Weight | 6 |
Item | C-KBF1019BN-KPW100BN |
Color | Brushed Nickel |
Includes | Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware |
Material | Brass |
Description
Upgrade your bathroom sink with this fashion-forward vanity faucet from Kibi USA. Made of solid brass, this single-handle faucet is available in a variety of finish colors to best coordinate with your decor. The faucet includes a 24-inch water hose for easy installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (414-AC15834)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 4" (4385000070)
- PARKER Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-11/16" O.D., 10 in H (PAB010-10FE-DO)
- SLOAN Handle Repair Kit, Triple Seal (B51A)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet (KBF1002CH)
- KIBI Waterfall Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1004BN-KPW100BN)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1001BG-KPW100BG)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet (KBF1008BG)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017CH-KPW100CH)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1010BN-KPW100BN)
- MOEN Kit Faucet 1H W/Spry Chr (CA87009)
- Kibi Bathroom Sink Faucets & Accessories