Shop All Kitchen Faucets
Kibi
Summit Single Handle Pull Down Kitchen Sink Faucet
Mfr # KKF2009ORB
Zoro # G305314656
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 16.38
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Depth 10
- Width 4.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2009ORB
- Zoro # G305314656
- UPC # 842708114357
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 16.38 |
Depth | 10 |
Width | 4.63 |
Details
Finish | Oil Rubbed Bronze |
Item | KKF2009ORB |
Material | Brass |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Color/Finish | Oil Rubbed Bronze |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-1-304-VITON)
- RINNAI Direct Vent Starter Kit 4 (790132)
- KOHLER Diverter Assembly (1238165-SN)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B512LF)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007CH-KSD100CH)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet, Chrome (KKF2011CH)
- KIBI Macon Single Handle Bar Sink Faucet (KKF2012MB)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013MB)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013BG)
- KIBI Single Handle Pull Down Kitchen Faucet With Touch Sensor (F102BN-S)
- MOEN CHR SGL Kitch Faucet (87603)
- Kibi Kitchen Faucets