Shop All Bathroom Sink Faucets
Kibi
Stonehenge Bathroom Sink 8" Widespread Faucet with Drain Assembly
Mfr # KBF1015CH
Zoro # G605314660
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 6
- Includes Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
- Depth 7
- Height 6.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBF1015CH
- Zoro # G605314660
- UPC # 842708114067
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 7 |
Height | 6.38 |
Width | 16.69 |
Details
Finish | Chrome |
Weight | 6 |
Includes | Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware |
Color | Chrome |
Material | Brass |
Item | KBF1015CH |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 1/2 x 1/4 Black Malleable Bushing (45100)
- ZORO SELECT 1" NPT Bronze Swing Check Valve (10F303)
- HAM-LET 3/4" Compression 316 SS Union Elbow (765L SS 3/4)
- ZORO SELECT Union, 1", 150,304, Thrd Heavy (4381033650)
- KIBI Blaze-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1018BN-KPW101BN)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1001CH-KPW100CH)
- KIBI Pyramid II Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1022BN)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002BN-KPW100BN)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1009CH-KPW101CH)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021CH-KPW100CH)
- KINGSTON BRASS Indstrl Style Wheel Handle Bridge Bathroom Faucet W/Pop-Up Drain, Brass (KS2177RX)
- Kibi Bathroom Sink Faucets & Accessories