Shop All Kitchen Faucets
Kibi
Single Handle Pull Down Kitchen Faucet With Touch Sensor
Mfr # F102BN-S
Zoro # G305314472
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10
- Color/Finish Brushed Nickel
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Width 5
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # F102BN-S
- Zoro # G305314472
- UPC # 842708120587
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 10 |
Width | 5 |
Height | 16.5 |
Details
Finish | Brushed Nickel |
Color/Finish | Brushed Nickel |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Material | Stainless Steel |
Item | F102BN-S |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 1/2" Thrd S&W Valve (105-123)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Npt (ABVS075VT-CP)
- WATCO Tub Closure Lift And Turn (58301-CP)
- ABLEWARE Ableware Bath Safe Lock on Toilet Seat With Arms (Ableware-725753111)
- KIBI Single Handle Pull Down Kitchen Faucet With Touch Sensor (F102CH-S)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003BN)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014BN)
- KIBI Single Handle Pull Down Kitchen Faucet (F101BN)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007CH)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007BN)
- HOMEWERKS Homewerks 3310-150-CH-B-Z 0.5 in. Female Pipe Thread Drinking Water Bubbler (122809)
- Kibi Kitchen Faucets