Shop All Kitchen Faucets
Kibi
Single Handle Pull Down Kitchen Faucet
Mfr # F103BN
Zoro # G305314410
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Brushed Nickel
- Height 10
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Depth 10
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # F103BN
- Zoro # G305314410
- UPC # 842708120631
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 10 |
Depth | 10 |
Width | 3 |
Details
Finish | Brushed Nickel |
Color/Finish | Brushed Nickel |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | F103BN |
Material | Stainless Steel |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter flange, 1" - 4 (79680)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10101)
- PFISTER Pfister Tub Spt Dvtr R89 Cr (920-133A)
- DRAIN-NET TECHNOLOGIES Floor Sink Basket, Plastic, 8-1/2 (DN85)
- KIBI Lowa Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2001MB-KSD100MB)
- KIBI Bari-T Single Handle Pull Down Kitchen Sink Faucet, Brushed Gold (KKF2016BG)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007CH-KSD100CH)
- KIBI Bari-T Single Handle Pull Down Kitchen Sink Faucet, Chrome (KKF2016CH)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001CH)
- KIBI Circular Water Filtration Faucet (KFF501BN)
- RESTORATION Single Hole Only Mount, 1 Hole KS3198AL 1/4 Turn Water Drinking Faucet (KS3198AL)
- Kibi Kitchen Faucets