Shop All Kitchen Faucets
Kibi
Single Handle Pull Down Kitchen Faucet
Mfr # F102MB
Zoro # G205314374
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10
- Material Stainless Steel
- Height 16.5
- Width 5
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # F102MB
- Zoro # G205314374
- UPC # 842708120617
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 10 |
Height | 16.5 |
Width | 5 |
Details
Finish | Matte Black |
Item | F102MB |
Material | Stainless Steel |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Color/Finish | Matte Black |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Tube, Pilot (AM36950D)
- PARKER Elbow, 90, Nylon, CompxM, 3/8In (N6ME4)
- SMITH-COOPER Street 90 deg, 1/8", 125, Brz Nl (4385006810)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Mop Sink (TSBC1610501)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet (KKF2011BG)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003CH)
- KIBI Hilo Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2008BN-KSD100BN)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012BN-KSD100BN)
- KIBI Summit Single Handle Pull Down Kitchen Sink Faucet (KKF2009ORB)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007BN-KSD100BN)
- ZURN Z6950-XL-S-MV-E Serio Series (Z6950-XL-S-MV-E)
- Kibi Kitchen Faucets