Shop All Bathroom Sink Faucets
Kibi
Pyramid II Bathroom Sink 8" Widespread Faucet with Drain Assembly
Mfr # KBF1022CH
Zoro # G205314466
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 6
- Color Chrome
- Material Brass
- Includes Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBF1022CH
- Zoro # G205314466
- UPC # 842708127913
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 6.75 |
Height | 5.57 |
Width | 14.25 |
Details
Finish | Chrome |
Weight | 6 |
Color | Chrome |
Material | Brass |
Includes | Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | KBF1022CH |
Description
Customize your contemporary bathroom with this waterfall faucet. The solid brass fixture features a sleek single handle, a high arc faucet spout, and a unique waterfall design. Choose from three metal finishes to match your modern decor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cartridge, Brass (625-XJKABNF)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-600XLHR)
- ZORO SELECT Reducing Wye, 2 In x 1-1/2 In Hub (1WHV9)
- PLUMB PAK Toilet Paper Holder Chrm (PP836-44)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017CH-KPW100CH)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002CH-KPW100CH)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021BN-KPW100BN)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010CH)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1010BG-KPW100BG)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1008BG-KPW100BG)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1020/04)
- Kibi Bathroom Sink Faucets & Accessories